3M CANADA 1-1/2 inch x 4 ft 3M Heat Shrink Thin-Wall Tubing, White
Description
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 1-1/2 in |
Inner Diameter Recovered | 3/4 in | Wall Thickness Recovered | 0.04 in |
Length | 48 in | Material | Polyolefin |
Series | FP-301 | Wall Type | Thin |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Shrink Temperature | 100 °C | Tensile Strength | 2100 lb/in² |
Color | White | Standards | UL File Number E39100, CSA File Number LR38227 |
Application | Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering | UPC | 051128599037 |
Packages
12 - UNIT - (12) |