3M CANADA 2 inch x 4 ft 3M Heat Shrink Thin-Wall Tubing, White
Description
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 2 in | Inner Diameter Recovered | 1 in |
Wall Thickness Recovered | 0.045 in | Length | 48 in |
Material | Polyolefin | Series | FP-301 |
Wall Type | Thin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 100 °C |
Tensile Strength | 2400 lb/in² | Color | White |
Standards | UL E39100, CSA LR38227 | Application | For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
UPC | 051135367391 |
Packages
5 - UNIT - (5) |