3M CANADA 3/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Red
Description
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 3/4 in |
Inner Diameter Recovered | 3/8 in | Wall Thickness Recovered | 0.035 in |
Length | 48 in | Material | Polyolefin |
Series | FP-301 | Voltage Rating | 600 V |
Wall Type | Thin, Single | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C Operating | Shrink Temperature | 212 °F |
Tensile Strength | 2100 lb/in² | Color | Red |
Standards | UL File Number E39100, Military Specification MIL-DTL-23053/4, Class 2 Certified, CSA File Number LR38227 | Application | For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
UPC | 051128598673 |
Packages
25 - UNIT - (25) |