3M CANADA 3/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, White
Description
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 3/4 in | Inner Diameter Recovered | 3/8 in |
Wall Thickness Recovered | 0.03 in | Length | 48 in |
Material | Polyolefin | Voltage Rating | 600 V |
Wall Type | Single (Thin) | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 100 °C |
Tensile Strength | 2400 lb/in² | Color | White |
Standards | UL Listed, CSA Certified, UL 224, Military Specification AMS-DTL-23053/5, Class 1, RoHS Compliant | Application | Used as a Shrink-Fit Electrical Insulation Over Cable Splices and Terminations also used for Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
UPC | 051128598680 |
Packages
25 - UNIT - (25) |