Abbotsford
mmmfp301x3/8

3M CANADA 3/8 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black

Price $7.37 / LGTH
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/8X48BK

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Length 48 in
Material Polyolefin Shrink Ratio 2:1
Color Black UPC 051128595848

Packages

12 - UNIT - (12) 48 - UNIT - 48