Abbotsford
mmmfp301x3/16cl

3M CANADA 3/16 48 inch 3M Heat Shrink Thin-Wall Tubing, Clear

Price $9.89 / LGTH
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/16X48CL

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 0.187 in Inner Diameter Recovered 0.093 in
Wall Thickness Recovered 0.02 in Length 48 in
Material Polyolefin Wall Type Thin
Shrink Ratio 2:1 Temperature Rating -67 to 275 °F
Shrink Temperature 212 °F Color Clear
Standards UL Recognized, CSA Certified, ABS UPC 051128595718

Packages

25 - UNIT - (25)