3M CANADA 3/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing FP-301, Green
Description
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Thin-Wall Flexible Polyolefin | Inner Diameter Expanded | 19.05 mm |
Inner Diameter Recovered | 9.53 mm | Wall Thickness Recovered | 0.76 mm |
Length | 48 in | Material | Polyolefin |
Wall Type | Thin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Color | Green |
Standards | UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637 | UPC | 051128597835 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |