Abbotsford
mmmfp301x38gr

3M CANADA 3/8 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing FP-301, Green

Price $7.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/8X48GR

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Thin-Wall Flexible Polyolefin Inner Diameter Expanded 9.53 mm
Inner Diameter Recovered 4.75 mm Wall Thickness Recovered 0.64 mm
Length 48 in Material Polyolefin
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color Green
Standards UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637 UPC 051128599464

Packages

125 - UNIT - (125)