![mmmfp301x4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/563156127.jpg?preset=medium)
3M CANADA 4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black
Description
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 4 in |
Inner Diameter Recovered | 2 in | Wall Thickness Recovered | 0.025 in |
Length | 4 ft | Material | Polyolefin |
Series | FP-301 | Voltage Rating | 600 V |
Wall Type | Thin, Single | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 100 °C |
Tensile Strength | 2400 lb/in² | Color | Black |
Standards | UL Listed, CSA Certified, ABS, and AMS 3636 and 3637 | UPC | 051128599099 |
Packages
12 - UNIT - (12) |