
PANDUIT 1 inch Dry-Shrink Thin Wall Heat Shrink Tubing (5/Pack), Black
Description
Typical uses of heat-shrinkable polymeric products include primary electrical insulation, EMI/RFI shielding, cable jacketing and repair, strain relief, waterproofing, cable/pipe identification, corrosion protection, environmental/mechanical protection, and cable joining, splicing, and termination in commercial and military/aerospace electronic applications.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink |
Item Name | Heat Shrink Tubing | Type | Flame Retardant |
Inner Diameter Expanded | 25.4 mm | Inner Diameter Recovered | 12.7 mm |
Wall Thickness Recovered | 0.9 mm | Material | Polyolefin |
Wall Type | Thin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Color | Black |
Standards | UL Listed | Application | For Dry Locations |
UPC | 074983905959 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |