PANDUIT HSTT25-48-Q 6.4mm x 1.2m HSTT Thin-Wall Heat Shrink (25 Pieces), Black
Description
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.25”D x 3.94’L (6.4mm x 1.2m), Black, 25pc.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink |
Item Name | Heat Shrink Tubing | Type | Flame Retardant |
Inner Diameter Expanded | 6.4 mm | Inner Diameter Recovered | 3.2 mm |
Wall Thickness Recovered | 0.6 mm | Length | 3.94 ft |
Material | Polyolefin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Color | Black |
Standards | Yes | Application | For Dry Locations |
UPC | 074983905911 |
Packages
25 - UNIT - (25) |