PANDUIT HSTT38-48-Q 9.5mm x 1.2m HSTT Thin-Wall Heat Shrink (25 Pieces), Black
Description
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.38”D x 3.94’L (9.5mm x 1.2m), Black, 25pc.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink |
Item Name | Heat Shrink Tubing | Type | Flame Retardant |
Inner Diameter Expanded | 9.5 mm | Inner Diameter Recovered | 4.8 mm |
Wall Thickness Recovered | 0.6 mm | Material | Polyolefin |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Color | Black | Standards | Yes |
Application | For Dry Locations | UPC | 074983905928 |
Packages
25 - UNIT - (25) |