
PANDUIT 0.50 inch Dry-Shrink Thin Wall Heat Shrink Tubing (5/Pack), Black
Description
Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, 5 pc. package quantity.Typical uses of heat-shrinkable polymeric products include primary electrical insulation, EMI/RFI shielding, cable jacketing and repair, strain relief, waterproofing, cable/pipe identification, corrosion protection, environmental/mechanical protection, and cable joining, splicing, and termination in commercial and military/aerospace electronic applications.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink |
Type | Heat Shrink Tubing | Material | Polyolefin |
Shrink Ratio | 2:1 | Color | Black |
Standards | Yes | Application | For Dry Locations |
UPC | 074983905935 |
Packages
5 - UNIT - (5) |