Abbotsford
panhstt75485

PANDUIT 0.75 inch Dry-Shrink Thin Wall Heat Shrink Tubing (5/Pack), Black

Price $7.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:HSTT75-48-5

Description

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.75”D x 3.94’L (19.0mm x 1.2m), Black, 5pc.Typical uses of heat-shrinkable polymeric products include primary electrical insulation, EMI/RFI shielding, cable jacketing and repair, strain relief, waterproofing, cable/pipe identification, corrosion protection, environmental/mechanical protection, and cable joining, splicing, and termination in commercial and military/aerospace electronic applications.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Type Heat Shrink Tubing Material Polyolefin
Shrink Ratio 2:1 Color Black
Standards Yes Application For Dry Locations
UPC 074983905942

Packages

5 - UNIT - (5)