
PANDUIT 4 ft x 1 inch HSTTA Thin Wall Adhesive Lined Heat Shrink (50/Pack), Black
Description
Thin wall adhesive lined heat shrink 4' pieces, 1" (25.4mm) diameter, adhesive lined black cross-linked polyolefin, 50 pc. package quantity. Applications include insulating and protecting wires and cables.
Specifications
Brand Name | Panduit | Sub Brand | Damp-Shrink™ |
Item Name | Heat Shrink Tubing | Type | Flame-Retardant |
Inner Diameter Expanded | 25.4 mm | Inner Diameter Recovered | 8.1 mm |
Wall Thickness Recovered | 2.5 mm | Length | 4 ft |
Material | Polyolefin | Shrink Ratio | 3:1 |
Temperature Rating | -55 to 110 °C | Color | Black |
Standards | UL 224 VW-1 Flammability Rated | Application | 3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible |
UPC | 074983784769 |
Packages
50 - UNIT - (50) |