![tabchskit](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971396.jpg?preset=medium)
ABB CHS-KIT Shrink-Kon™ Thin-Wall Heat-Shrinkable Tubing Kit
Description
SHRINK-KON™ insulation kit contains 43 ft assorted colours, sizes thin-wall heat shrink tubing in plastic reusable case. Individual 6 inch pieces for easy installation. Includes CPO187, CPO250, CPO375, CPO500, CPO750 and CPO1000 thin-wall heat shrink tubes.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing Kit | Type | Thin-Wall Heat Shrinkable Tubing |
Length | 6 in | Voltage Rating | 600 V |
Wall Type | Thin | Shrink Ratio | 2:1 |
Shrink Temperature | 230 °F | Color | Red |
UPC | 786210928357 |
Packages
1 - UNIT - 1 | 40 - UNIT = 40 |