
ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, 1 inch Inside Diameter, Black
Description
SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Thin-Wall Heat Shrinkable Tubing |
Inner Diameter Expanded | 25.4 mm | Inner Diameter Recovered | 12.8 mm |
Wall Thickness Recovered | 0.9 mm | Length | 4 ft |
Material | Polyolefin | Voltage Rating | 600 V |
Wall Type | Thin | Wire Size | 67.425 mm² |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Color | Black | Standards | UL Listed |
UPC | 786210832647 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 1600 - UNIT = 1600 |