![tabcpo187925](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969470.jpg?preset=medium)
ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, White
Description
SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Thin-Wall Heat Shrinkable Tubing |
Inner Diameter Expanded | 4.7 mm | Inner Diameter Recovered | 2.4 mm |
Wall Thickness Recovered | 0.5 mm | Length | 25 ft |
Material | Polyolefin | Wall Type | Thin |
Wire Size | 0.325 mm² | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Color | White |
Standards | UL Approved | UPC | 786210875316 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 630 - UNIT = 630 |