Abbotsford
tabcpo250925

ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, White

Price $69.7572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPO250-9-25

Description

SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 6.4 mm Inner Diameter Recovered 3.2 mm
Wall Thickness Recovered 0.6 mm Length 25 ft
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Wire Size 1.308 mm²
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color White Standards UL Listed
UPC 786210875323

Packages

1 - UNIT - 1 10 - UNIT = 10 1500 - UNIT - 1500