ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, Clear
Description
Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Thin-Wall Heat Shrinkable Tubing |
Inner Diameter Expanded | 3.2 mm | Inner Diameter Recovered | 6.4 mm |
Wall Thickness Recovered | 0.6 mm | Length | 25 ft Roll |
Material | Polyolefin | Voltage Rating | 600 V |
Wall Type | Thin | Wire Size | 1.3 mm² |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Color | Clear | UPC | 786210851198 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 630 - UNIT = 630 |