Abbotsford
tabcpo375925

ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, White

Price $69.9228 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPO375-9-25

Description

SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 9.5 mm Inner Diameter Recovered 4.7 mm
Wall Thickness Recovered 0.6 mm Length 25 ft
Material Polyolefin Wall Type Thin
Wire Size 3.308 mm² Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color White
Standards UL Listed UPC 786210875330

Packages

1 - UNIT - 1 10 - UNIT = 10 630 - UNIT = 630