![tabcpo375c25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969089.jpg?preset=medium)
ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, Clear
Description
Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Type | Thin-Wall Heat Shrinkable Tubing | Length | 25 ft |
Voltage Rating | 600 V | Color | Clear |
UPC | 786210851228 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 630 - UNIT = 630 |