Abbotsford
tabcpo63ca

ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, Clear

Price $7.7142 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPO63-C-A

Description

SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Flame-Retardant
Inner Diameter Expanded 1.6 mm Inner Diameter Recovered 0.8 mm
Wall Thickness Recovered 0.4 mm Length 4 ft
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color Colorless
UPC 786210836263

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 1800 - UNIT = 18000