ABB 4 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, Clear
Description
SHRINK-KON™ thin-wall non lined heat-shrinkable tubing made of flame-retardant, cross-linked polyolefin. Shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Flame Retardant |
Inner Diameter Expanded | 2.4 mm | Inner Diameter Recovered | 1.2 mm |
Wall Thickness Recovered | 0.5 mm | Length | 4 ft |
Material | Polyolefin | Wall Type | Thin |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Color | Transparent | Standards | UL Listed |
UPC | 786210834542 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 | 5000 - UNIT = 5000 |