Abbotsford
tabhskit

ABB HS-KIT Shrink-Kon® Thin-Wall Heat-Shrinkable Tubing Kit

Price $106.6948 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HS-KIT

Description

Thin-wall heat-shrinkable tubing kit. Assortment of six different sizes from 3/16 to 1 inch of black thin-wall heat-shrinkable tubing pre-cut to 6 inch lengths. Exceptional value also includes handy plastic storage case.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Kit Type Thin-Wall Heat Shrinkable Tubing
Length 6 in Wall Type Thin
Shrink Ratio 3:1 Shrink Temperature 248 °F
Color Black UPC 786210938981

Packages

1 - UNIT - 1 528 - UNIT = 528