Abbotsford
arlgbb50p

ARLINGTON INDUSTRIES GBB50P #4-14 Intersystem Grounding Bridge with PVC Adaptor

Price $36.94 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:GBB50P

Description

Provides reliable intersystem bonding between power and communication grounding systems. Comes with a PVC adapter for 1/2” PVC pipe. Cover is UV rated plastic for long outdoor life.FEATURES:• Meets 2014 NEC Ground Requirements• GB5P has four termination points—one more than required by 250.94 of the 2014 NEC• Available in Zinc and Bronze• Handles multiple hookups of communications systems—for instance phone, cable TV, or a satellite dish• Fast, simple installation on grounding conductor• Plastic cover is textured and paintable for good looks

Specifications

Brand Name Arlington Item Name Grounding Bridge
Type Intersystem Conductor Type Solid, Stranded
Conductor Size 6-1/0 AWG Number of Terminals 4
Material Bronze Color White Cover
Dimensions 3.461 in L x 4.575 in W x 1.653 in H Includes PVC Adapter
Standards cULus Listed, Meets 2014 NEC Ground Requirements UPC 018997097255

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10