![burgxw29c58](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157858816.jpg?preset=medium)
HUBBELL 5/8 inch Steel Rod Burndy Ground Wet Connector
Description
MECH GRND CON250-3/4IN
Specifications
Brand Name | Burndy | Sub Brand | Groundwej™ |
Item Name | Breakaway Bolt | Type | GXW Series Breakaway Bolt |
Conductor Type | Copper Stranded, Solid | Conductor Size | 4/0 AWG. 4/0 AWG - 250 kcmil, 5/8 - 3/4 in |
Rod Size | 3/4 in | Material | Steel |
Series/Model | GXW Series | Dimensions | 1.8 in L x 2.8 in W |
Standards | CSA Certified | UPC | 781810113295 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |