×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryghr26c58tn

HUBBELL 5/8 inch 2 AWG(Str)-2/0 AWG(Str) Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector-Tin Plated

Price $79.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHR26C58TN

Description

Burndy Canada YGHR26C58TN HYTAIL YGHR-C Connector, 2, 2/0 AWG Conductor, Copper, Tin Electro Plated Finish, Conductor Type Stranded Copper, Conductor Size (Run - Range) 2 - 2/0 AWG, 8 Shape, Die Index 998, 1012, 5/8 IN Ground Rod, UL 467, CSA Certified, ROHS Compliant, IEEE-837, For Direct Burial In Earth Or Concrete

Specifications

Brand Name Burndy Sub Brand Hytail™
Item Name Compression Ground Rod Connector Type Figure 8
Conductor Size 2, 2/0 AWG Material Copper
Finish Tin-Plated Standards UL 467 Listed, CSA Certified, ROHS Compliant, IEEE-837
Application For Direct Burial in Earth or Concrete UPC 781810226117

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok