![buryghr34c34tn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340018000.jpg?preset=medium)
HUBBELL 3/4 inch 300 kcmil-500 kcmi Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector-Tin Plated
Description
HYTAILâ„¢ Ground Rod Figure 8 Compression Tap Connector
Specifications
Brand Name | Burndy | Sub Brand | Hytail™ |
Item Name | Compression Ground Rod Connector | Type | Figure 8 |
Conductor Size | 300, 500 kcmil | Material | Copper |
Finish | Tin-Plated | Standards | UL 467 Listed, CSA Certified, ROHS Compliant, IEEE-837 |
Application | For Direct Burial in Earth or Concrete | UPC | 781810238516 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |