BURNDY YGL29C29 2AWG (Str)-250 kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector
Description
Copper Compression Cross Grid Connector, 2 AWG (Str)-250 kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 AWG (Str)-250 kcmil.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hygrid™ |
Item Name | Compression Cross Grid Connector | Type | YGL-C |
Conductor Type | Commercial Stranded Copper (Run) | Conductor Size | 2 AWG - 250 kcmil |
Rod Size | 1/2 - 5/8 in | Material | Copper |
Finish | Untreated | Dimensions | 2.5 in L |
Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 | Application | For Direct Burial in Earth and Concrete |
UPC | 781810220023 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |