BURNDY YGLR29C34 2AWG (Str)-250 kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector
Description
Copper Compression Connector, Ground Rod to Grid, 2 AWG (Str) to 250 kcmil, 3/4" Ground Rod.
Specifications
Brand Name | Burndy | Sub Brand | Gridlok™ |
Item Name | Compression Ground Rod To Grid Connector | Type | YGLR-C |
Conductor Type | Copperweld, Commercial Stranded Copper (Run) | Conductor Size | 4/0, 2/0, 3/0, 1, 1/0, 2 AWG, 35, 120 MM, 91.65, 248.8, 250 kcmil (Run) |
Rod Size | 3/4 in | Material | Copper |
Finish | Untreated | Dimensions | 2.63 in L |
Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 | Application | For Direct Burial in Earth and Concrete |
UPC | 781810220825 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |