
ILSCO CANADA RLT-7 ILSCO Compression Grounding Figure 8 Rod Tap
Description
Grounding connector manufactured from high strength copper alloy. For copper conductor only. Prefilled with oxide inhibitor and bagged. Provides easy identification and tooling recommendation. Prevents oxides from forming. Ensures reliability. Provides maximum conductivity and eliminates the possibility of corrosion.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Ground Rod Connector | Type | RLT |
Conductor Type | Copper | Conductor Size | 4/0 AWG - 250 kcmil |
Rod Size | 3/4 in | Material | High Strength Copper Alloy |
Color | Copper | Finish | Electro Tin Plated |
For Use With | Ground Rod | Standards | UL 467, UL File E34440 and CSA Certified |
Application | For Grounding and Bonding | UPC | 783669715743 |
Packages
20 - UNIT - (20) |