
ABB 53065 4/0-250kcmil Cable Range 4/0-250kcmil Tap 1/2, 5/8 Ground Rod E-Z-Ground® Copper Compression Grounding
Description
E-Z-GROUND® grounding grid connector made of heavy-duty cast copper. 4/0 to 250 kcmil cable to cable range rod (main and branch).
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Grid Connector | Type | Compression, Clamp, Round |
Conductor Type | Copper | Conductor Size | 4/0 AWG - 250 kcmil |
Rod Size | 1/2 - 5/8 in | Material | Copper |
For Use With | Ground Rod | Standards | UL E3060 Listed |
Application | For Direct Burial | UPC | 786210530659 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |