×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab5306534gr

ABB 53065-34GR 4/0-250kcmil Thomas&Betts 53065-34GR Color-Keyed® E-Z Ground Rod, Copper

Price $604.9879 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:53065-34GR

Description

E-Z-GROUND® two cables to ground rod for connecting perpendicular runs of stranded copper cable to ground rod.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Grid Connector Type Compression, Round
Conductor Size 250 kcmil - 4/0 AWG Rod Size 20 mm
Material Copper Standards UL E3060
Application For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products UPC 786210887135

Packages

1 - UNIT - 1 2 - UNIT = 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok