
ABB 54875L E-Z-Ground® Figure 6-6 Copper Compression Ground Grid Connector
Description
Compression ground grid connector acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Grid Connector | Type | Compression, Figure 6-6, 90°, Non-Insulated |
Conductor Type | Copper | Conductor Size | 2 AWG Stranded - 250 kcmil (Element A and B) |
Rod Size | 1/2 - 5/8 in (Element B to Ground Rod) | Material | High Conductivity Copper |
Dimensions | 7/8 in L x 3/4 in W | Standards | UL Listed, CSA Certified, IEEE 837 |
Application | For Direct Burial | UPC | 786210179865 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |