
ABB 54875LR34 2 AWG - 250 kcmil E-Z-Ground® Figure 6-8 Copper Compression Ground Rod To Grid Connector
Description
Compression ground rod to grid connector acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Rod To Grid Connector | Type | Figure 6 - 8, 90° |
Conductor Size | 2 AWG - 250 kcmil | Rod Size | 3/4 in |
Material | Copper | Dimensions | 1/2 in |
Standards | UL Listed, CSA Certified | UPC | 786210179926 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |