
ABB 54900 350kcmil-500kcmil E-Z-Ground Figure 6 Copper Compression Ground Tap Connector
Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range 350 kcmil-500 kcmil, Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar.PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Compression Tap Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 350 - 500 kcmil | Rod Size | 5/8 - 3/4 in |
Material | Copper | Finish | Untreated |
Standards | CSA 4503 Certified | Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products |
UPC | 786210178950 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |