Abbotsford
tab54875lr34

ABB 54875LR34 2 AWG - 250 kcmil E-Z-Ground® Figure 6-8 Copper Compression Ground Rod To Grid Connector

Price $190.3028 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54875LR34

Description

Compression ground rod to grid connector acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Rod To Grid Connector Type Figure 6 - 8, 90°
Conductor Size 2 AWG - 250 kcmil Rod Size 3/4 in
Material Copper Dimensions 1/2 in
Standards UL Listed, CSA Certified UPC 786210179926

Packages

1 - UNIT - 1 25 - UNIT = 25