![burya4ca1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799349.jpg?preset=medium)
BURNDY YA4CA1 4 AWG, 1/4 Stud, Burndy® Uninsulated Aluminum Comp Terminal, 1 Hole, Closed bbl, Green, 375 index, for Al & Cu Cond, Color Coded End Cap
Description
Uninsul Al Comp Terminal, 1 Hole, #4 Str, 600 V-35 kV, 1/4" Stud, Closed bbl, Green, 375 index, For Al & Cu Cond, Color Coded End Cap.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Heavy-Duty, Uninsulated |
Conductor Size | 4 AWG Stranded | Number of Holes | 1 |
Stud Size | 1/4 in | Overall Length | 2.13 in |
Color Code | Green | Material | Aluminum |
Voltage Rating | 35000 V | Finish | Tin-Plated |
Mounting Type | 7 mm Hole | Standards | UL 486A, UL 486B Listed |
Application | For Aluminum and Copper Conductors | UPC | 781810751855 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |