
HUBBELL YA25A9 Hylug™ Compression Lug without Inspection Window 1 Holes Aluminum 1/0 AWG Stranded Copper/Aluminum 1/2 in Stud size
Description
Aluminum Compression Lug, 1 Hole w/o Inspection Window, 1/0 AWG, 1/2" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Dual-Rated |
Conductor Size | 1/0 AWG Stranded Copper/Aluminum | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 0.6 in |
Barrel Length | 1.05 in | Tongue Size | 1.34 in L x 1.03 in W x 0.17 in T |
Overall Length | 2.83 in | Color Code | Tan |
Material | Aluminum | Series/Model | YA-A |
Voltage Rating | 600 - 35000 V | Barrel Type | Standard, Short Chamfered |
Tongue Type | Standard, Straight | Die Code | 296 |
Strip Length | 1-1/16 in | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Aluminum and Copper Conductors |
Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant | Application | For Aluminum And Copper Conductors |
UPC | 781810753156 |
Packages
1 - UNIT - 1 |