
BURNDY YA29A1 HYLUG™ Uninsulated Aluminum Compression Terminal
Description
Aluminum Compression Lug, 1 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Dual-Rated, Short Sleeve, Round/Sector Shaped |
Conductor Size | 250 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 3.53 in |
Color Code | Red | Material | Aluminum |
Series/Model | YA-A | Voltage Rating | 35000 V |
Barrel Type | Internally Bevelled | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Aluminum and Copper Conductors |
Standards | UL 486A-486B Listed | Application | For Aluminum And Copper Conductors |
UPC | 781810755105 |
Packages
1 - UNIT - 1 |