HUBBELL 2 Str. AL 3/8 inch Burndy Aluminum Compression Lug, 1 Hole w/o Inspection Window, Tin Plated
Description
Aluminum Compression Lug, 1 Hole w/o Inspection Window, 2 AWG, 3/8" Stud, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Dual-Rated, Long Sleeve, Round/Sector Shaped |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 2.56 in |
Color Code | Pink | Material | Aluminum |
Series/Model | YA-A | Voltage Rating | 35000 V |
Barrel Type | Internally Bevelled | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Aluminum and Copper Conductors |
Standards | UL 486A-486B Listed | Application | For Aluminum And Copper Conductors |
UPC | 781810751503 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |