HUBBELL 3/8 inch 2AWG 1 Hole Burndy #1 Lug Compression, Aluminum
Description
Compression lug of aluminium with one hole.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 1/0 AWG Stranded | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Diameter | 0.63 in |
Barrel Length | 1.2 in | Tongue Size | 1-1/2 in L x 1 in W x 0.19 in T |
Overall Length | 3.04 in | Material | Aluminum |
Die Code | 243 | Mounting Type | 0.44 in Hole |
For Use With | Aluminum and Copper Conductors | Standards | CSA Certified |
Application | For Joining Cable to Transformer or Equipment Pads | UPC | 621945070325 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |