HUBBELL 1/2 inch 2AWG 1 Hole Burndy #2 Lug Compression, Aluminum
Description
Burndy Canada YJA26AT12 Compression Lug, Cable Size 2/0 AWG, 1/2 IN Stud, 1 Hole, Aluminum, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 0.91 in |
Barrel Length | 1.56 in | Tongue Size | 1-1/2 in L x 1.05 in W x 0.48 in T |
Overall Length | 3.44 in | Material | Aluminum |
Die Code | 249 | Mounting Type | 0.56 in Hole |
For Use With | Aluminum and Copper Conductors | Standards | CSA Certified |
Application | For Joining Cable to Transformer or Equipment Pads | UPC | 621945070394 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |