![buryja28at38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141237729.jpg?preset=medium)
HUBBELL 4AWG 1 Hole 3/8 inch Burndy Lug Compression, Aluminium
Description
Burndy Canada YJA28AT38 Compression Lug, Cable Size 4/0 AWG, 3/8 IN Stud, 1 Hole, Aluminum, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 4/0 AWG Stranded | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Diameter | 0.91 in |
Barrel Length | 1.56 in | Tongue Size | 1-1/2 in L x 1.15 in W x 0.36 in T |
Overall Length | 3.49 in | Material | Aluminum |
Die Code | 249 | Mounting Type | 0.44 in Hole |
For Use With | Aluminum and Copper Conductors | Standards | CSA Certified |
Application | For Joining Cable to Transformer or Equipment Pads | UPC | 621945070523 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |