Abbotsford
Final sale
buryja2cat38

HUBBELL 3/8 inch 2AWG 1 Hole Burndy #2 Lug Compression, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YJA2CAT38

Description

Burndy Canada YJA2CAT38 Compression Lug, Cable Size #2 AWG, 3/8 IN Stud, Aluminum, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Compression Lug Type Compression Lug
Conductor Size 2 AWG Stranded Number of Holes 1
Stud Size 3/8 in Barrel Diameter 0.63 in
Barrel Length 1.2 in Tongue Size 1-1/2 in L x 1 in W x 0.23 in T
Overall Length 3.04 in Material Aluminum
Die Code 243 Mounting Type 0.44 in Hole
For Use With Aluminum and Copper Conductors Standards CSA Certified
Application For Joining Cable to Transformer or Equipment Pads UPC 781810428610

Packages

1 - UNIT - 1 25 - UNIT - 25 50 - UNIT - 50