HUBBELL 3/8 inch 350kcmil 1 Hole Burndy #2 Lug Compression, Aluminum
Description
Compression lug of aluminium with one hole.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 350 kcmil | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Brown |
Material | Aluminum | Barrel Type | Long |
Application | For Reliable and Controllable Electrical Connections | UPC | 781810425428 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |