HUBBELL 4AWG 1 Hole 3/8 inch Burndy Lug Compression, Aluminium
Description
Compress lug aluminum with 4/0, 1-hole.
Specifications
Brand Name | Burndy | Item Name | Compression Lug |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Material | Aluminum |
UPC | 781810424629 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 50 - UNIT - 50 |