
ILSCO CANADA 2ACC-1/0 LUG COMPRESS #1 STR1/2IN 2H
Description
1/0Str. or Compression Connector. Manufactured from AL 1350. Electro-tin plated. Chamfered barrel. Dust cap. May be used for high voltage applications up to 35KV. Designed to meet utility requirements. Provides maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Provides easy conductor insertion. Prevents oxides from forming. Prevents foreign materials from entering the connector. Utilizes standard CSA dies.
Specifications
Brand Name | Ilsco | Item Name | Compression Connector Lug |
Type | Type ACC | Conductor Size | 1/0 AWG |
Number of Holes | 1 | Stud Size | 1/2 in |
Tongue Size | 3.125 in L x 0.95 in T | Overall Length | 5.43 in |
Material | Aluminum | Voltage Rating | 35000 V |
Barrel Type | Chamfered | Die Code | 22 |
Stud Hole Spacing | 1-3/4 in | Standards | CSA Certified |
UPC | 783669997064 |
Packages
25 - UNIT - (25) |