![tab60112tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 60112-TB Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Green 37
Description
COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 4 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Barrel Length | Long |
Color Code | Green | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Peep Hole | No | Die Code | 37 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210601120 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |